Shop All Air Compressor Pumps
Ingersoll-Rand
Air Compressor Pump, 5 hp, 2 Stage, 28 oz Oil Capacity, 2 Cylinder
Mfr # 2340
Zoro # G8531546
original price:
$1,379.99
5% off
new price: $1,299.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2340
- Zoro # G8531546
- UPC # 094703389203
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 13 1/2 in |
Stroke Length | 2 3/4 in |
Bore Dia. | 1 3/4 in, 3 in |
Sheave Size @ 1725 RPM | 6 17/64 in |
Overall Height | 16 in |
Overall Width | 18.18 in |
Overall Depth | 19.5 in |
Flywheel Diameter | 13 1/2 in |
Bore Diameter | 1.75 in, 3 in |
Outlet Size | 0.5 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.0 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 13 1/2 in, Flywheel Included Yes, Pump Speed 1,575 RPM, Duty Cycle Continuous, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Finger, Rotation CCW, Stroke Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MEL8)
- BESTORQ Aftermarket CASE - I H FH055079 Replacement Belt, B68 (B68)
- TB WOODS V-Belt Sheave, Classical, 11.0 dia. x 5C-E (1105C)
- FAG BEARINGS 6004ZZ C3, Deep Groove BBear, Single Row 90Mm (6004ZZ C3)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 1 Stage, 40 oz Oil Capacity (SS5 Bare)
- INGERSOLL-RAND Bare Pump, Ingersoll Rand (18002410)
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder (7100)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- INGERSOLL-RAND Air Compressor Pump, 3 hp, 1 Stage, 16.9 oz Oil Capacity (SS3 Bare)
- INDUSTRIAL GOLD Cast Iron, Two Stage, 12-25Cfm@175Psi Disc & Spring Valve Comp., Ca1-B (CA1-B)
- Ingersoll-Rand Air Compressors