Shop All Parts Kits
Ingersoll-Rand
Air Compressor Overhaul Kit
Mfr # 32319485
Zoro # G1217605
Free Shipping & Returns
$2,668.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Bearing and Connector Rod Assembly with Replacement Intake Air Filter, Gaskets, Replacement Valves and Rings
- Compatible with Brand Ingersoll-Rand
- Type Air Compressor Overhaul Kit
- Compatible Part Number 7100 ; 4R774, 7100 ; 4R778
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 32319485
- Zoro # G1217605
- UPC # 663023045498
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Overhaul Kit |
For Use With | Air Compressors |
Includes | Bearing and Connector Rod Assembly with Replacement Intake Air Filter, Gaskets, Replacement Valves and Rings |
Compatible with Brand | Ingersoll-Rand |
Type | Air Compressor Overhaul Kit |
Compatible Part Number | 7100 ; 4R774, 7100 ; 4R778 |
Compatible Manufacturer Part Number | 7100 |
Description
Air Compressor Overhaul Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Overhaul Kit, Compatible Manufacturer Part Number 7100, Compatible Grainger Part Number 4R774, 4R778, For Use With Air Compressors, Includes Bearing and Connector Rod Assembly with Replacement Intake Air Filter, Gaskets, Replacement Valves and Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 3" Bore (UCP215-48)
- PARKER 1-1/16" Bore Round Double Acting Air Cylinder 6" Stroke (1.06DPSR06.00)
- AFTERMARKET 189014M70 DAndD Powerdrive 14M Single Replacement Timing Belt (1890-14M-70-DD)
- SMC Regulator, Relieving Type, 3/4" NPT Ports (AR50-N06-Z-B)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- INGERSOLL-RAND T30 Maintenance Pack (38485314)
- INGERSOLL-RAND Start Up Kit (32305898)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20 (2200902715)
- Ingersoll-Rand Air Compressor Accessories