Shop All Parts Kits
Ingersoll-Rand
Air Compressor Maintenance Kit
Mfr # 47518608001
Zoro # G0125338
original price:
$596.99
5% off
Free Shipping & Returns
$567.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Replacement
- Includes Filter and Gasket, Oil
- Compatible Manufacturer Part Number R11I-A125/120-200-3, R11I-A125/120-230-3, R11I-A125/120-460-3, R11I-A135-TAS/120-200-3, R11I-A135-TAS/120-230-3, R11I-A135-TAS/120-460-3, R4I-A125/80-200-3, R4I-A125/80-230-1, R4I-A125/80-230-3, R4I-A125/80-460-3, R4I-A135-TAS/80-200-3, R4I-A135-TAS/80-230-1, R4I-A135-TAS/80-230-3, R4I-A135-TAS/80-460-3, R5.5I-A125/80-200-3, R5.5I-A125/80-230-1, R5.5I-A125/80-230-3, R5.5I-A125/80-460-3, R5.5I-A135-TAS/80-200-3, R5.5I-A135-TAS/80-230-1, R5.5I-A135-TAS/80-230-3, R5.5I-A135-TAS/80-460-3, R7.5I-A125/80-200-3, R7.5I-A125/80-230-3, R7.5I-A125/80-460-3, R7.5I-A135-TAS/80-200-3, R7.5I-A135-TAS/80-230-3, R7.5I-A135-TAS/80-460-3
- Compatible with Brand Ingersoll-Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 47518608001
- Zoro # G0125338
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Type | Replacement |
Includes | Filter and Gasket, Oil |
Compatible Manufacturer Part Number | R11I-A125/120-200-3, R11I-A125/120-230-3, R11I-A125/120-460-3, R11I-A135-TAS/120-200-3, R11I-A135-TAS/120-230-3, R11I-A135-TAS/120-460-3, R4I-A125/80-200-3, R4I-A125/80-230-1, R4I-A125/80-230-3, R4I-A125/80-460-3, R4I-A135-TAS/80-200-3, R4I-A135-TAS/80-230-1, R4I-A135-TAS/80-230-3, R4I-A135-TAS/80-460-3, R5.5I-A125/80-200-3, R5.5I-A125/80-230-1, R5.5I-A125/80-230-3, R5.5I-A125/80-460-3, R5.5I-A135-TAS/80-200-3, R5.5I-A135-TAS/80-230-1, R5.5I-A135-TAS/80-230-3, R5.5I-A135-TAS/80-460-3, R7.5I-A125/80-200-3, R7.5I-A125/80-230-3, R7.5I-A125/80-460-3, R7.5I-A135-TAS/80-200-3, R7.5I-A135-TAS/80-230-3, R7.5I-A135-TAS/80-460-3 |
Compatible with Brand | Ingersoll-Rand |
Compatible Series | R Series |
Number of Pieces | 8 |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Replacement
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Carry Tank, Air, 5 Gal (2TWC2)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 52'' (4L520)
- CLIMAX METAL PRODUCTS 1C-050 One-Piece Clamping Collar (1C-050)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- INGERSOLL-RAND T30 Maintenance Pack (38485322)
- INGERSOLL-RAND Pressure Switch, 135 to 175 psi (23474588)
- INGERSOLL-RAND Electric Start Up Kit (97338099)
- INGERSOLL-RAND Honda Start Up Kit (97339501)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (47735479001)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU4 (HPRPMK23S)
- Ingersoll-Rand Parts Kits