Shop All Parts Kits
Ingersoll-Rand
Air Compressor Maintenance Kit
Mfr # 47518591001
Zoro # G0125301
product price: $166.00
/ea
Free Shipping & Returns
$166.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes (1) Coolant Filter, (1) Ultra Coolant 1 Liter
- Type Replacement
- Compatible with Brand Ingersoll-Rand
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 47518591001
- Zoro # G0125301
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | (1) Coolant Filter, (1) Ultra Coolant 1 Liter |
Type | Replacement |
Compatible with Brand | Ingersoll-Rand |
Number of Pieces | 2 |
Compatible Manufacturer Part Number | R11I-A125/120-200-3, R11I-A125/120-230-3, R11I-A125/120-460-3, R11I-A135-TAS/120-200-3, R11I-A135-TAS/120-230-3, R11I-A135-TAS/120-460-3, R4I-A125/80-200-3, R4I-A125/80-230-1, R4I-A125/80-230-3, R4I-A125/80-460-3, R4I-A135-TAS/80-200-3, R4I-A135-TAS/80-230-1, R4I-A135-TAS/80-230-3, R4I-A135-TAS/80-460-3, R5.5I-A125/80-200-3, R5.5I-A125/80-230-1, R5.5I-A125/80-230-3, R5.5I-A125/80-460-3, R5.5I-A135-TAS/80-200-3, R5.5I-A135-TAS/80-230-1, R5.5I-A135-TAS/80-230-3, R5.5I-A135-TAS/80-460-3, R7.5I-A125/80-200-3, R7.5I-A125/80-230-3, R7.5I-A125/80-460-3, R7.5I-A135-TAS/80-200-3, R7.5I-A135-TAS/80-230-3, R7.5I-A135-TAS/80-460-3 |
Compatible Series | R Series |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- DAYTON AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (6L239)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- INGERSOLL-RAND Pressure Switch, 135 to 175 psi (23474588)
- INGERSOLL-RAND Maintenance Kit (32319477)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- INGERSOLL-RAND Maintenance Kit, For 5-15 HP Compressor (23352149)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- INGERSOLL-RAND Maintenance Kit, For 10-15 HP Compressor (23360910)
- Ingersoll-Rand Parts Kits