Shop All Air Compressor Parts
Ingersoll-Rand
Air Compressor Controller, Programable
Mfr # 39265889
Zoro # G3716307
product price: $3,991.00
/ea
Free Shipping & Returns
$3,991.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Positive Displacement Air Compressors
- Height 9.45 in
- Type Programable
- Features Automated System Shut-Down, Fail Safe Operation, Multiple Control Modes, Re-Pressurization Basis Programmed Schedules, Single Point Control, Universal Connectivity
- Input Power 50 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 39265889
- Zoro # G3716307
- UPC # 663023099736
- Country of Origin Czechia
- Category Air Compressor Parts
Dimensions
Height | 9.45 in |
Width | 11.45 in |
Depth | 6.0 in |
Overall Width | 11.45 in |
Overall Height | 9.45 in |
Overall Depth | 6 in |
Details
Item | Air Compressor System Controller |
For Use With | Positive Displacement Air Compressors |
Type | Programable |
Features | Automated System Shut-Down, Fail Safe Operation, Multiple Control Modes, Re-Pressurization Basis Programmed Schedules, Single Point Control, Universal Connectivity |
Input Power | 50 VA |
Input Voltage | 115V AC/225V AC |
Temp. Range | 32 Degrees to 115 Degrees F |
Hz | 60/50 |
Enclosure Type | NEMA 12 |
Humidity Range | 0 to 95% RH |
Application | Managing 2 to 4 Air Compressors Based on Single Band Pressure Control |
Phase | Single |
Maximum Operating Temperature | 115 Degrees F |
Maximum Humidity | 95 % |
Enclosure Rating | NEMA 12 |
Minimum Operating Temperature | 32 Degrees F |
Compatible Product Type | Positive Displacement Air Compressors |
Frequency Rating | 60/50 Hz |
Description
Air Compressor System Controller, Input Voltage 115V AC/225V AC, Phase Single, Input Power 50 VA, Frequency Rating 60/50 Hz, Maximum Humidity 95 Percent, Maximum Operating Temperature 115 Degrees F, Minimum Operating Temperature 32 Degrees F, Enclosure Rating NEMA 12, Enclosure Type NEMA 12, Overall Height 9.45 in, Overall Width 11.45 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- INTERSTATE PNEUMATICS 3/8 Inch 100 feet 1/4 inch NPT Orange Pliovic PVC Hose (HA26-100E)
- RUBBERWORX 3" X 25FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-3X25-CEAL)
- SPEEDAIRE Stopper Assembly, 1/4 (TT2CUA13G)
- INGERSOLL-RAND Check Valve (85582229)
- INGERSOLL-RAND Compressor Replacement Wheel (23192339)
- INGERSOLL-RAND Pressure Switch, Ingersoll Rand (23474570)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (85582286)
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- AIRGAS Airgas Safety LX-1152 18 in. Flex Hose Heavy Duty Deluxe Pistol Grease Gun (LMXLX-1152)
- Ingersoll-Rand Air Compressor Parts