Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 6600 lb. Cap., 10 ft. Lft
Mfr # HL3000K-2C10-C6
Zoro # G0454189
product price: $11,324.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$11,324.99
Free 30-Day Returns
Key Features
- Load Capacity 6,600 lb
- Housing Length 16 1/4 in
- Lift Speed 8 fpm
- Hoist Lift 10 ft
- Air Consumption 65 to 70 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # HL3000K-2C10-C6
- Zoro # G0454189
- UPC # 663023119120
- Country of Origin Multiple
- Category Air Chain Hoists
Dimensions
Housing Length | 16 1/4 in |
Housing Width | 14 1/2 in |
Inlet Size | 1/2 in NPT |
Overall Width | 14-1/2" |
Overall Length | 16-1/4" |
Details
Load Capacity | 6,600 lb |
Lift Speed | 8 fpm |
Hoist Lift | 10 ft |
Air Consumption | 65 to 70 scfm |
Hoist Mount | Hook Mounted - No Trolley |
Control | Pendant |
Min. Between Hooks | 25 in |
Reeving | 3 |
Standards | CE and ANSI B30.20 |
Color | Yellow |
Trolley Configuration | Hook Mounted - No Trolley |
Brake | Self Adjusting Disc |
Noise Level | 85 dB |
Item | Air Chain Hoist |
Finish | Powder Coated |
Air Pressure | 90 psi |
Includes | Up and Down Travel Limiters |
Description
Air Chain Hoist, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J072)
- KELLEY Safety Leg Release Chains/Cables, Bdc Ch (032-157)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- TRI-ARC 14 ft 2 in Fixed Ladder, Aluminum, 14 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA10SS)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 15 ft. Lift (AH250C-15)
- Ingersoll-Rand Hoists