Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 550 lb. Cap., 10 ft. Lift
Mfr # ML250KS-2C10-C6
Zoro # G4147188
product price: $5,495.99
/ea
Free Shipping & Returns
$5,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 550 lb
- Housing Length 13 1/2 in
- Lift Speed 0 to 40 fpm
- Hoist Lift 10 ft
- Air Consumption 45 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ML250KS-2C10-C6
- Zoro # G4147188
- Country of Origin United States
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Inlet Size | 1/2 in NPT |
Housing Width | 9 3/4 in |
Overall Length | 13-1/2" |
Overall Width | 9-3/4" |
Details
Load Capacity | 550 lb |
Lift Speed | 0 to 40 fpm |
Hoist Lift | 10 ft |
Air Consumption | 45 scfm |
Series | ML250KS |
Hoist Mount | Hook Mounted - No Trolley |
Min. Between Hooks | 18 in |
Control | Pendant |
Reeving | 1 |
Standards | ANSI B30.16 |
Air Pressure | 90 psi |
Trolley Configuration | Hook Mounted - No Trolley |
Finish | Powder Coated |
Brake | Self Adjusting Disc |
Color | Yellow |
Item | Air Chain Hoist |
Noise Level | 85 dB |
Description
Air Chain Hoist, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" D-Ring Tie Down with Mounting Bracket - 300 lbs (MR9)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (1006343)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- Ingersoll-Rand Lifting Equipment