Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 550 lb. Cap., 10 ft. Lift
Mfr # ML250K-2C10-C6
Zoro # G7123444
product price: $5,216.99
/ea
Free Shipping & Returns
$5,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 550 lb
- Housing Length 13 1/2 in
- Lift Speed 101 fpm
- Hoist Lift 10 ft
- Air Consumption 70 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ML250K-2C10-C6
- Zoro # G7123444
- UPC # 663023115023
- Country of Origin Multiple
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Chain Length | 13 ft |
Inlet Size | 1/2 in NPT |
Housing Width | 9 3/4 in |
Overall Width | 9-3/4" |
Overall Length | 13-1/2" |
Minimum Retracted Length | 18 in |
Maximum Lifting Length | 10 ft |
Body Depth | 13 1/2 in |
Air Inlet Size | 1/2 in |
Lifting Hook Opening Width | 15/16 in |
Body Width | 9 3/4 in |
For Maximum Beam Height | 18 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 550 lb, Fixed Lift Speed 101 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 70 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- ZORO SELECT Plate Caster, 2000 lb. Load, Yellow Wheel (P27S-UY060K-16)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 48 x 24, 600 Lb. Capacity (241579)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- Ingersoll-Rand Lifting Equipment