Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft
Mfr # ML1000K-2C10-C6
Zoro # G7598123
product price: $7,179.99
/ea
Free Shipping & Returns
$7,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,200 lb
- Housing Length 13 1/2 in
- Hoist Lift 10 ft
- Lift Speed 28 fpm
- Air Consumption 90 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ML1000K-2C10-C6
- Zoro # G7598123
- UPC # 663023116396
- Country of Origin Multiple
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Housing Width | 9 3/4 in |
Inlet Size | 1/2 in NPT |
Overall Length | 13-1/2" |
Overall Width | 9-3/4" |
Details
Load Capacity | 2,200 lb |
Hoist Lift | 10 ft |
Lift Speed | 28 fpm |
Air Consumption | 90 scfm |
Hoist Mount | Hook Mounted - No Trolley |
Min. Between Hooks | 18 in |
Control | Pendant |
Reeving | 2 |
Standards | ASME/ANSI B30.16 |
Trolley Configuration | Hook Mounted - No Trolley |
Item | Air Chain Hoist |
Air Pressure | 90 psi |
Brake | Self Adjusting |
Description
Air Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-62EMB)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728-186)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00003)
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- Ingersoll-Rand Air Chain Hoists