Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft
Mfr # HL1000KR-1R10-R6U
Zoro # G4146899
product price: $9,854.99
/ea
Free Shipping & Returns
$9,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,200 lb
- Housing Length 16 1/4 in
- Lift Speed 26 fpm
- Hoist Lift 10 ft
- Air Consumption 45 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # HL1000KR-1R10-R6U
- Zoro # G4146899
- Country of Origin United States
- Category Air Chain Hoists
Dimensions
Housing Length | 16 1/4 in |
Housing Width | 12 in |
Inlet Size | 1/2 in NPT |
Overall Width | 12" |
Overall Length | 16-1/4" |
Details
Load Capacity | 2,200 lb |
Lift Speed | 26 fpm |
Hoist Lift | 10 ft |
Air Consumption | 45 scfm |
Hoist Mount | Hook Mounted - No Trolley |
Series | HL1000KR |
Min. Between Hooks | 18 1/2 in |
Control | Pull Chain |
Reeving | 1 |
Standards | CE and ANSI B30.16 |
Includes | Up and Down Travel Limiters |
Trolley Configuration | Hook Mounted - No Trolley |
Finish | paint |
Air Pressure | 90 psi |
Brake | Self Adjusting Disc |
Item | Air Chain Hoist |
Color | Yellow |
Noise Level | 85 dB |
Description
Air Chain Hoist, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- KLEIN TOOLS Swivel Anchor Hook (259)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 450 lb. Tilt Truck (FG9T1300BLA)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- Ingersoll-Rand Lifting Equipment