Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft
Mfr # HL1000K-2C10-C6
Zoro # G4119915
product price: $8,139.99
/ea
Free Shipping & Returns
$8,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,200 lb
- Housing Length 16 1/4 in
- Lift Speed 28 fpm
- Hoist Lift 10 ft
- Air Consumption 65 to 70 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # HL1000K-2C10-C6
- Zoro # G4119915
- Country of Origin Multiple
- Category Air Chain Hoists
Dimensions
Housing Length | 16 1/4 in |
Inlet Size | 1/2 in NPT |
Housing Width | 14 1/2 in |
Overall Length | 16-1/4" |
Overall Width | 14-1/2" |
Details
Load Capacity | 2,200 lb |
Lift Speed | 28 fpm |
Hoist Lift | 10 ft |
Air Consumption | 65 to 70 scfm |
Hoist Mount | Hook Mounted - No Trolley |
Series | HL1000KR |
Control | Pendant |
Min. Between Hooks | 18 1/2 in |
Standards | CE and ANSI B30.18 |
Reeving | 1 |
Noise Level | 85 dB |
Air Pressure | 90 psi |
Item | Air Chain Hoist |
Finish | Powder Coated |
Color | Yellow |
Includes | Up and Down Travel Limiters |
Brake | Self Adjusting Disc |
Trolley Configuration | Hook Mounted - No Trolley |
Description
Air Chain Hoist, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (4ZX50)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1602NX4)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- Ingersoll-Rand Hoists