Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft
Mfr # ML500KS-1DA10-C6
Zoro # G4147151
product price: $5,479.99
/ea
Free Shipping & Returns
$5,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,100 lb
- Housing Length 13 1/2 in
- Hoist Lift 10 ft
- Lift Speed 0 to 22 fpm
- Air Consumption 45 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ML500KS-1DA10-C6
- Zoro # G4147151
- Country of Origin United States
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Min. Radius Curve | 36 in |
Inlet Size | 1/2 in NPT |
Housing Width | 9 3/4 in |
Overall Width | 9-3/4" |
Overall Length | 13-1/2" |
Minimum Radius Curve | 36" |
Description
Air Chain Hoist, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- FLEMING SUPPLY Wheeled Furniture Mover Dolly, Multi-Purpose Roller for Moving Heavy Objects with 440-lb. Capacity (393204POK)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- DAYTON Air Chain Hoist, Cap. 500 lb, 15 ft (816YH8)
- Ingersoll-Rand Lifting Equipment