Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft
Mfr # ML500KS-1C10-C6
Zoro # G7623296
product price: $5,601.99
/ea
Free Shipping & Returns
$5,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,100 lb
- Housing Length 13 1/2 in
- Lift Speed 0 to 22 fpm
- Hoist Lift 10 ft
- Air Consumption 45 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ML500KS-1C10-C6
- Zoro # G7623296
- Country of Origin United States
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Housing Width | 9 3/4 in |
Inlet Size | 1/2 in NPT |
Overall Width | 9-3/4" |
Overall Length | 13-1/2" |
Details
Load Capacity | 1,100 lb |
Lift Speed | 0 to 22 fpm |
Hoist Lift | 10 ft |
Air Consumption | 45 scfm |
Series | ML500KS |
Hoist Mount | Hook Mounted - No Trolley |
Control | Pull Chain |
Min. Between Hooks | 18 in |
Reeving | 1 |
Standards | ANSI B30.16 |
Color | Yellow |
Finish | Powder Coated |
Noise Level | 85 dB |
Trolley Configuration | Hook Mounted - No Trolley |
Brake | Self Adjusting Disc |
Item | Air Chain Hoist |
Air Pressure | 90 psi |
Description
Air Chain Hoist, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE #18 x 400 Ft. Natural Cotton Twine (705295)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- DAYTON Pallet Jack, 4400 lb., 63inLx33inWx47inH (30LU67)
- CM Cord/STA Assembly (20615)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 1,000 Lbs Cap., 10 Ft. Lift, 11 FPM Lift, 29 FPM Lower (2183)
- Ingersoll-Rand Hoists