Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft
Mfr # ML500K-2C10-C6
Zoro # G7606277
product price: $5,738.99
/ea
Free Shipping & Returns
$5,738.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1,100 lb
- Housing Length 13 1/2 in
- Hoist Lift 10 ft
- Lift Speed 55 fpm
- Air Consumption 70 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ML500K-2C10-C6
- Zoro # G7606277
- UPC # 663023114705
- Country of Origin Multiple
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Chain Length | 13 ft |
Inlet Size | 1/2 in NPT |
Housing Width | 9 3/4 in |
Overall Length | 13-1/2" |
Overall Width | 9-3/4" |
Body Depth | 13 1/2 in |
Minimum Retracted Length | 18 in |
Maximum Lifting Length | 10 ft |
Air Inlet Size | 1/2 in |
Lifting Hook Opening Width | 15/16 in |
For Maximum Beam Height | 18 in |
Body Width | 9 3/4 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,100 lb, Fixed Lift Speed 55 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 70 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ratchet Reel (MH1DJN2337G)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCS500P-10)
- Ingersoll-Rand Air Chain Hoists