Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft
Mfr # CL500K-2C10-C6U
Zoro # G6700897
product price: $3,682.99
/ea
Free Shipping & Returns
$3,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,100 lb
- Housing Length 12 25/32 in
- Lift Speed 0 to 16 fpm
- Hoist Lift 10 ft
- Air Consumption 32 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # CL500K-2C10-C6U
- Zoro # G6700897
- UPC # 663023122489
- Country of Origin United States
- Category Air Chain Hoists
Dimensions
Housing Length | 12 25/32 in |
Housing Width | 5 1/8 in |
Inlet Size | 3/8 in NPT |
Overall Length | 12-25/32" |
Overall Width | 5-1/8" |
Details
Load Capacity | 1,100 lb |
Lift Speed | 0 to 16 fpm |
Hoist Lift | 10 ft |
Air Consumption | 32 scfm |
Series | CL500K |
Hoist Mount | Hook Mounted - No Trolley |
Control | Pendant |
Min. Between Hooks | 12 3/4 in |
Standards | ANSI B30.16 |
Reeving | 2 |
Finish | Powder Coated |
Air Pressure | 90 psi |
Noise Level | 75 dBA |
Brake | Self Adjusting |
Item | Air Chain Hoist |
Trolley Configuration | Hook Mounted - No Trolley |
Color | Yellow |
Description
Air Chain Hoist, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL-1/2)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Silver (EE1806TFX13)
- EGA PRODUCTS 138" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 8 Steps (MVSS8EX)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Gray (36FL10)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- Ingersoll-Rand Lifting Equipment