Shop All Air Chain Hoists
Ingersoll-Rand
Air Cable Balancer, Trolley, 200 lb. Cap
Mfr # BW020120HM
Zoro # G2783868
original price:
$4,606.67
7% off
new price: $4,248.99
/ea
Free Shipping & Returns
$4,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Housing Length 15 11/16 in
- Housing Dia. 10 in
- Hoist Lift 6 1/2 ft
- Lifting Load Capacity @ 100 PSI 160 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BW020120HM
- Zoro # G2783868
- Country of Origin China
- Category Air Chain Hoists
Dimensions
Housing Length | 15 11/16 in |
Housing Dia. | 10 in |
Inlet Size | 3/8 in NPT |
Cable Length | 10 ft |
Maximum Lifting Length | 10 ft |
Housing Diameter | 10 in |
Body Length | 15 11/16 in |
Minimum Retracted Length | 21 in |
Air Inlet Size | 3/8 in |
Description
Air Cable Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 200 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 40 in/sec, Maximum Air Consumption 0.13 scfm, Maximum Lifting Length 10 ft, Air Inlet Type NPT, Included Components Not Applicable, Lifting Load Capacity @ 100 PSI (Lbs.) 160 lb., Balancing Load Capacity @ 100 PSI (Lbs.) 200 lb., Cable Length 10 ft, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Pressure 100 psi, Body Length 15 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Chain Proof Coil 5/16X60Ft (072-2227)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Silver (EE2806TFX6)
- CROSBY Anchor Shackle, Carbon Steel, 660 lb. (1018357)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- Ingersoll-Rand Hoists