Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Air Breaker, Digger, 7/8"x3-1/4
Mfr # 95A1
Zoro # G904223243
product price: $1,554.99
/ea
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 27 to 30 lb Diggers
- Maximum Blows per Minute 1,850 bpm
- Minimum Hose Size 1/2 in
- Standards CE
- Piston Stroke Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 95A1
- Zoro # G904223243
- UPC # 663023131146
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Minimum Hose Size | 1/2 in |
Piston Stroke Length | 4 in |
Piston Bore Size | 1 11/64 in |
Hex Shank Size | 7/8 in x 3 1/4 in |
Tool Length | 21 22/25 in |
Air Inlet Size | 3/8 in |
Details
Item | Air Digger |
Weight Class | 27 to 30 lb Diggers |
Maximum Blows per Minute | 1,850 bpm |
Standards | CE |
Duty | Heavy-Duty |
Primary Material Application | Concrete |
Tool Weight | 27 lb |
Air Inlet Gender | Female |
Retainer Type | Sleeve |
Air Inlet Type | NPTF |
Features | Extra Long Nozzles, Multiple Retainer Configurations, Three-Finger Inside Trigger |
Handle Type | D-Handle |
Air Consumption | 47 cfm |
Application | Break Demolition, Foundation Work, Piping |
Air Inlet | 3/8 in NPTF Female |
Description
Air Digger, Hex Shank Size 7/8 in x 3 1/4 in, Piston Bore Size 1 11/64 in, Piston Stroke Length 4 in, Maximum Blows per Minute 1,850 bpm, Retainer Type Sleeve, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Consumption 47 cfm, Air Inlet Type NPTF, Tool Weight 27 lb, Application Break Demolition, Foundation Work, Piping, Duty Heavy-Duty, Features Extra Long Nozzles, Multiple Retainer Configurations, Three-Finger Inside Trigger, Handle Type D-Handle, Minimum Hose Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Hacksaw Blade 24TPI 12X1/2X.025" (AS46D)
- PROTO Ratcheting Wrench Set, Double Box End (J1190MA)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.753 (111275300)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM (93LA1)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
- CHICAGO PNEUMATIC CP 0112 PAVING BREAKER 7/8 X 3-1/4 (8900003026)
- Ingersoll-Rand Pavement Breakers & Jackhammers