Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Air Breaker, Digger, 7/8"x3-1/4
Mfr # 93A4
Zoro # G804223244
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 20 to 25 lb Diggers
- Piston Bore Size 1 11/64 in
- Air Inlet Gender Female
- Application Bridgework, Digging Clay, Frozen Ground, Horizontal Concrete Demolition, Tunneling
- Piston Stroke Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 93A4
- Zoro # G804223244
- UPC # 663023131139
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Piston Bore Size | 1 11/64 in |
Piston Stroke Length | 2 1/2 in |
Tool Length | 17 22/25 in |
Minimum Hose Size | 1/2 in |
Air Inlet Size | 3/8 in |
Hex Shank Size | 7/8 in x 3 1/4 in |
Details
Item | Air Digger |
Weight Class | 20 to 25 lb Diggers |
Air Inlet Gender | Female |
Application | Bridgework, Digging Clay, Frozen Ground, Horizontal Concrete Demolition, Tunneling |
Air Inlet Type | NPTF |
Standards | CE |
Primary Material Application | Concrete |
Air Consumption | 45 cfm |
Maximum Blows per Minute | 2,350 bpm |
Tool Weight | 21 lb |
Features | Extra Long Nozzles, Multiple Retainer Configurations, Three-Finger Inside Trigger |
Handle Type | D-Handle |
Retainer Type | Hitch |
Air Inlet | 3/8 in NPTF Female |
Description
Air Digger, Hex Shank Size 7/8 in x 3 1/4 in, Piston Bore Size 1 11/64 in, Piston Stroke Length 2 1/2 in, Maximum Blows per Minute 2,350 bpm, Retainer Type Hitch, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Consumption 45 cfm, Air Inlet Type NPTF, Tool Weight 21 lb, Application Bridgework, Digging Clay, Frozen Ground, Horizontal Concrete Demolition, Tunneling, Features Extra Long Nozzles, Multiple Retainer Configurations, Three-Finger Inside Trigger, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30ST)
- MASON Leveling Mount, Dia.: 5" (5C028)
- MILWAUKEE TOOL 14 in Thin Metal Cutting Circular Saw Blade (1 in Arbor) (48-40-4510)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM (93LA1)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- Ingersoll-Rand Pavement Breakers & Jackhammers