Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Air Breaker, Digger, 7/8"x3-1/4
Mfr # 93A1
Zoro # G204291140
product price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 20 to 25 lb Diggers
- Minimum Hose Size 1/2 in
- Primary Material Application Concrete
- Piston Bore Size 1 11/64 in
- Piston Stroke Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 93A1
- Zoro # G204291140
- UPC # 663023036366
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Minimum Hose Size | 1/2 in |
Piston Bore Size | 1 11/64 in |
Piston Stroke Length | 2 1/2 in |
Air Inlet Size | 3/8 in |
Tool Length | 18 22/25 in |
Hex Shank Size | 7/8 in x 3 1/4 in |
Details
Item | Air Digger |
Weight Class | 20 to 25 lb Diggers |
Primary Material Application | Concrete |
Retainer Type | Sleeve |
Maximum Blows per Minute | 2,350 bpm |
Air Inlet Type | NPTF |
Air Consumption | 45 cfm |
Application | Bridgework, Digging Clay, Frozen Ground, Horizontal Concrete Demolition, Tunneling |
Air Inlet Gender | Female |
Handle Type | D-Handle |
Features | Extra Long Nozzles, Multiple Retainer Configurations, Three-Finger Inside Trigger |
Air Inlet | 3/8 in NPTF Female |
Tool Weight | 22 lb |
Standards | CE |
Description
Air Digger, Hex Shank Size 7/8 in x 3 1/4 in, Piston Bore Size 1 11/64 in, Piston Stroke Length 2 1/2 in, Maximum Blows per Minute 2,350 bpm, Retainer Type Sleeve, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Consumption 45 cfm, Air Inlet Type NPTF, Tool Weight 22 lb, Application Bridgework, Digging Clay, Frozen Ground, Horizontal Concrete Demolition, Tunneling, Features Extra Long Nozzles, Multiple Retainer Configurations, Three-Finger Inside Trigger, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Indicator, X002102 (X002102)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- INGERSOLL-RAND Air Rock Drill, 2700 BPM, 73.0 CFM (JRD30-B)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- JET JCT-1604, Floor Sand Rammer (JCT-1604)
- Ingersoll-Rand Pavement Breakers & Jackhammers