Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Belt Sander
Mfr # 360-313
Zoro # G708370662
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- Required Pressure 90 psi
- Handle Material Fiberglass; Metal; Plastic; Wood
- Air Inlet 1/4 in NPT
- Tool Weight 2.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 360-313
- Zoro # G708370662
- UPC # 663023153797
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Tool Length | 12 3/8 mm |
Minimum Hose Size | 3/8 in |
Belt Length | 13 in |
Air Inlet Size | 1/4 in |
Belt Width | 3/8 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 3/8 in, Belt Length 13 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Variable, Belt Speed 4,700 SFPM, Grip Type Straight, Horsepower 0.6 hp, Duty Medium, Air Consumption 29 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Tool Series 360, Sound Level 90 dBA, Tool Length 12 3/8 mm, Tool Weight 2.3 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Torx Plus Socket Set, 3 Pc. (CTA9666)
- DREMEL Felt Polishing Wheel (429)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN22)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- INGERSOLL-RAND Vertical Air Disc Sander, Ind, 0.8 HP (7S60L)
- INGERSOLL-RAND SANDER AIR ORBITAL SANDER (IR312A)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- INGERSOLL-RAND 3" and 5" Sander, Fiber Pad, 18000 RPM, 0.45 HP (317-B)
- INGERSOLL-RAND Air Orbital Sander, 3/16 in Dia., 0.2 hp (4151-HL)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.31 in (7100258651)
- Ingersoll-Rand Air Sanders, Buffers & Polishers