Shop All Air Grinders
Ingersoll-Rand
Air Angle Grinder 5 Wheel Heavy Duty
Mfr # IRT345MAX
Zoro # G507878796
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 12000 rpm
- HP 0.88
- Min. Hose Size 3/8"
- Overall Length 9.6"
- Handle Design Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT345MAX
- Zoro # G507878796
- Country of Origin India
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 9.6" |
Height | 2.8" |
Wheel Size | 5.0"'' |
Details
Free Speed | 12000 rpm |
HP | 0.88 |
Handle Design | Lever |
Features | Type 1, 27, 41 and 42 wheels; lightweight composite housing and ergonomic design; Ideal for vehicle repair, body work, construction and metal fabrication; great for high-performance material removal |
Exhaust | Rear |
Series | MAX |
Side to Center (in) | 1.3" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG7)
- KEO Countersink, 3 FL, 82 deg., 1/2in, HSS, TiN (50128-TIN)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 12,000 RPM (M2A120RG4)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP105)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E135RP64)
- INGERSOLL-RAND Vertical Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.0 hp (99V60S106)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2X200RG4)
- INGERSOLL-RAND Straight Die Grinder kit (IRT307BK)
- ASTRO PNEUMATIC Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP (1205)
- Ingersoll-Rand Air Grinders