Shop All Back Up Pads
Ingersoll-Rand
Adhesive/PSA Dsc BU Pad, 5 Hole, 5D
Mfr # 49096-1
Zoro # G0717245
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 49096-1
- Zoro # G0717245
- UPC # 663023076584
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Diameter | 5" |
Pad Diameter x Thickness | 5 in Dia x 3/8 in T |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Overall Width | 5 in |
Connector Size | 5/16"-24 |
Overall Diameter | 5 in |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 5, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- WEILER 3"x1" x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30726V)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- INGERSOLL-RAND Adhesive/PSA Disc Backup, 5D (49094-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- INGERSOLL-RAND Sander Backing pad, 6 in L, 6 in W (311A-825-6)
- INGERSOLL-RAND Adhesive/ PSA Disc Backup Pad, 5D (49878-1)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095-1)
- MAKITA Round Type TR Sanding Backing Pad, 2 (743124-6)
- Ingersoll-Rand Back Up Pads