Shop All Back Up Pads
Ingersoll-Rand
Adhesive/PSA Dsc Backup Pad, 6D
Mfr # 49879-1
Zoro # G1307546
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 49879-1
- Zoro # G1307546
- UPC # 663024001110
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 6 in |
Back Mounting Size | 5/16"-24 |
Diameter | 6" |
Pad Diameter x Thickness | 6 in Dia x 3/8 in T |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Overall Width | 6 in |
Overall Diameter | 6 in |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Connector Size | 5/16"-24 |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 5" Psa 120 (24-314-120)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- MERIT Quick Change Disc, 3In, 60 Grit, TP, PK50 (69957399789)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 60/80, Brn (66253263056)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- INGERSOLL-RAND Adhesive/ PSA Disc Backup Pad, 5D (49878-1)
- INGERSOLL-RAND Sander Backing pad, 6 in L, 6 in W (311A-825-6)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole, 5D (63642543235)
- Ingersoll-Rand Back Up Pads