Shop All Back Up Pads
Ingersoll-Rand
Adhesive/PSA Dsc Backup Pad, 5D
Mfr # 49877-1
Zoro # G0432686
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 49877-1
- Zoro # G0432686
- UPC # 663024001103
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Diameter | 5" |
Pad Diameter x Thickness | 5 in Dia x 3/8 in T |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Overall Diameter | 5 in |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Overall Width | 5 in |
Connector Size | 5/16"-24 |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Sander Backing Pad, 4-1/2" (50288)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (13051)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 7D (6130A)
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup, 5D (49094-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- DYNABRADE L Platen Pad, 1/2"Wx7" L, 5pcs. (11027)
- Ingersoll-Rand Back Up Pads