Shop All Back Up Pads
Ingersoll-Rand
Adhesive/ PSA Disc Backup Pad, 5D
Mfr # 49878-1
Zoro # G3194983
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 1/4"-11
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 49878-1
- Zoro # G3194983
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 1/4"-11 |
Diameter | 5" |
Overall Width | 5 in |
Connector Size | 1/4"-11 |
Tool Connection Size & Type | 1/4"-11 Threaded-Shank |
Overall Diameter | 5 in |
Pad Diameter x Thickness | 5 in Dia x 3/8 in T |
Connector Size & Type | Threaded Shaft - 1/4"-11 |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66254498101)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 120 Grit , 10PK (07660768441)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 4" x 3/8" Aluminum Oxide (8306)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 7D (6130A)
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- INGERSOLL-RAND Adhesive/PSA Disc Backup, 5D (49094-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 6" X 5/8-11" (15D064)
- Ingersoll-Rand Back Up Pads