Shop All Bit Sockets
Ingersoll-Rand
9 Piece Tech Solutions SAE Non-Slip Socket Set
Mfr # 752040X
Zoro # G4120493
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752040X
- Zoro # G4120493
- UPC # 28907555744
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
Ingersoll Rand® non-slip sockets have a patented design that not only prevents fasteners from stripping, but also can remove already stripped and damaged fasteners up to 85% rounded. They are suitable for use on new, undamaged fasteners as well. • CONTENTS:
1/4 Inch Drive Sizes: 1/4, 5/16, 3/8, 7/16 Inch
3/8 Inch Drive Sizes: 11/2, 9/16, 5/8, 11/16, 3/4 Inch • FINISHED: Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating • BETTER GRIP: Signature Vertical Knurling for Better Grip and Easier Handling; Patented Twist Design That Grips Tighter as sockets Are Turned • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy to Identify by Standing Sockets on End for 360-degree Visibility • QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque • COLOR: Mirror-Polished Chrome Finish • MATERIAL: Chrome Vanadium Steel
1/4 Inch Drive Sizes: 1/4, 5/16, 3/8, 7/16 Inch
3/8 Inch Drive Sizes: 11/2, 9/16, 5/8, 11/16, 3/4 Inch • FINISHED: Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating • BETTER GRIP: Signature Vertical Knurling for Better Grip and Easier Handling; Patented Twist Design That Grips Tighter as sockets Are Turned • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy to Identify by Standing Sockets on End for 360-degree Visibility • QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque • COLOR: Mirror-Polished Chrome Finish • MATERIAL: Chrome Vanadium Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE AirSpade, 3 ft. Extension for Series 3000 (LT17)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- BOSCH 1/2" Drive Deep Well Socket Set, 9 pcs (27286)
- X1 TOOLS 24 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1024x1)
- INGERSOLL-RAND 3 Piece 1/2 Inch Drive Metric Hex Bit Socket Set (752029X)
- INGERSOLL-RAND 9 Piece Tech Solutions Metric Non-Slip Socket Set (752039X)
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L (41419)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 5 1/4 in L (54TN05)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size1 L.28 mm (01290001)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4770R-1/4)
- Ingersoll-Rand Bit Sockets