Shop All Bit Sockets
Ingersoll-Rand
9 Piece Tech Solutions Metric Non-Slip Socket Set
Mfr # 752039X
Zoro # G4121771
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752039X
- Zoro # G4121771
- UPC # 28907555751
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
Ingersoll Rand® non-slip sockets have a patented design that not only prevents fasteners from stripping, but also can remove already stripped and damaged fasteners up to 85% rounded. They are suitable for use on new, undamaged fasteners as well. • CONTENTS:
1/4 Inch Drive Sizes: 8, 10, 11, 12 mm
3/8 Inch Drive Sizes: 13, 14, 16, 17, 19 mm • FINISHED: Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating • BETTER GRIP: Signature Vertical Knurling for Better Grip and Easier Handling; Patented Twist Design That Grips Tighter as sockets Are Turned • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy to Identify by Standing Sockets on End for 360-degree Visibility • QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque • COLOR: Mirror-Polished Chrome Finish • MATERIAL: Chrome Vanadium Steel
1/4 Inch Drive Sizes: 8, 10, 11, 12 mm
3/8 Inch Drive Sizes: 13, 14, 16, 17, 19 mm • FINISHED: Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating • BETTER GRIP: Signature Vertical Knurling for Better Grip and Easier Handling; Patented Twist Design That Grips Tighter as sockets Are Turned • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy to Identify by Standing Sockets on End for 360-degree Visibility • QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque • COLOR: Mirror-Polished Chrome Finish • MATERIAL: Chrome Vanadium Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN FLOAT DENSE RUBBER 9X4"" (MRF94)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- INGERSOLL-RAND 3 Piece 1/2 Inch Drive Metric Hex Bit Socket Set (752029X)
- CAPRI TOOLS 3/8 in Drive 8 mm Hex Bit Socket (3-0539)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- KO-KEN Bit Socket 6mm Hex 52mm 3/8 Sq. Drive (13012M.52-6)
- TEKTON 5/16 in Tip, 1/2 in. Drive, SAE (SHB22208)
- KO-KEN Bit Socket 7/32 Hex 52mm 3/8 Sq. Drive (3012A.52-7/32)
- Ingersoll-Rand Sockets & Ratchets