Shop All Pliers Parts
Ingersoll-Rand
9-1/2 Inch Groove Joint Pliers
Mfr # 755608X
Zoro # G4121780
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 755608X
- Zoro # G4121780
- UPC # 28907555423
- Country of Origin Taiwan, Province of China
- Category Pliers Parts
Description
Ingersoll Rand® groove joint pliers are made from forged Chrome Moly (CrMo) steel that's fully polished and coated for durability and corrosion resistance. Each tool features a textured double-injection grip for all-day comfort and control on the job. All plier jaws are precision machined for precise fit and cutting edges are induction hardened to stay sharper longer. • OVERALL LENGTH: 9-1/2 Inches • FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion, Precision Machined Jaws for Precise Fit, Induction Hardened Cutting Edges that Stay Sharp Longer • ERGONOMIC: Textured Double-Injection Grip for Added Comfort • QUALITY BUILT: Meets or Exceeds ANSI Standards • AVAILABLE IN: 9-1/2 inch and 12 inch Lengths • COLOR: Chrome/Black • MATERIAL: Chrome Moly Steel with Double Injection Grips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Puller Angular Jaw, 7-3/16" Reach, For 10 Ton Puller (4017)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M06X30, A=71, 5, B=22 (K0648.1521106X30)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- DRILL AMERICA 5/8"-20 HSS Plug Hand Tap (DWTST5/8-20P)
- INGERSOLL-RAND 8 Inch Long Nose Pliers (755606X)
- INGERSOLL-RAND 8 Inch Diagonal Pliers (755603X)
- INGERSOLL-RAND Tech Solutions Multi-Angle Internal/External Snap Ring Pliers (755628X)
- KNIPEX Jaw Protectors for 12" Pliers Wrenc, PK3 (86 09 300 V01)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 180)
- KNIPEX Spring Hose Clamp Replaceable Tips for 8 (85 59 250 A)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (46 29 A61)
- Ingersoll-Rand Pliers Parts