Shop All Sockets
Ingersoll-Rand
8pc 3/8" SAE/METRIC COMBO SKT
Mfr # IRSK3M8
Zoro # G002018772
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Packaged in a blow molded case. Impact Grade Toughness designed for high torque applications. Forged Chrome-molybdenum steel for high strength durability. Laser-etched size labeling enables easier identification to get the job done faster. Electro-phosphate finish projects a sleeker look for higher visability. Backed by a Lifetime Warranty which provides peace of mind with proven reliability.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRSK3M8
- Zoro # G002018772
- UPC # 663023020716
- Country of Origin Taiwan, Province of China
- Category Sockets
Details
Features | Packaged in a blow molded case. Impact Grade Toughness designed for high torque applications. Forged Chrome-molybdenum steel for high strength durability. Laser-etched size labeling enables easier identification to get the job done faster. Electro-phosphate finish projects a sleeker look for higher visability. Backed by a Lifetime Warranty which provides peace of mind with proven reliability. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 1-1/4 Inch 6-Point Thin Wall Deep Impact Socket (79341)
- MILWAUKEE TOOL 6mm Metric Combination Wrench (45-96-9506)
- WESTWARD 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (5MV56)
- KLEIN TOOLS Replacement Head for 24-Inch Bolt Cutter (63824)
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- INGERSOLL-RAND 3 Piece 1/2 Inch Drive SAE Hex Bit Socket Set (752030X)
- INGERSOLL-RAND POWER SOCKET 19MM (IRS64M19L-PS1)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 13/16 In Socket Imp 13/1, M807 (M807)
- KO-KEN Socket 35mm 12 Point 77mm 1/2 Sq. Drive (4305M-35)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 15/16 In, W32888 (W32888)
- Ingersoll-Rand Sockets & Ratchets