Shop All Socket Sets
Ingersoll-Rand
8 Piece Tech Solutions SAE Bit Socket Set
Mfr # 752042X
Zoro # G3970404
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 752042X
- Zoro # G3970404
- UPC # 28907555546
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Socket Set |
Description
Ingersoll Rand® Tech Solutions bit sockets have a patented design that not only prevents fasteners from stripping, but also can remove already stripped and damaged fasteners up to 85% rounded. And they’re suitable for use on new, undamaged fasteners as well. • CONTENTS:
4 Pc - 1/4 Inch Drive SAE Hex Bit Sockets in Sizes
1/8, 9/64, 5/32, 3/16 Inch
4 Pc - 3/8 Inch Drive SAE Bit Sockets in Sizes
7/32, 1/4, 5/16, 3/8 Inch • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling • INCLUDES: Patent-Pending Thermoform Socket Tray That Keeps Sockets Organized and Easy to Identify By Standing Sockets on End for 360-Degree Visibility • QUALITY BUILT: Meets or Exceeds ANSI Standards • COLOR: Gray/Red/Ghrome • MATERIAL: Chrome Vanadium Steel
4 Pc - 1/4 Inch Drive SAE Hex Bit Sockets in Sizes
1/8, 9/64, 5/32, 3/16 Inch
4 Pc - 3/8 Inch Drive SAE Bit Sockets in Sizes
7/32, 1/4, 5/16, 3/8 Inch • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling • INCLUDES: Patent-Pending Thermoform Socket Tray That Keeps Sockets Organized and Easy to Identify By Standing Sockets on End for 360-Degree Visibility • QUALITY BUILT: Meets or Exceeds ANSI Standards • COLOR: Gray/Red/Ghrome • MATERIAL: Chrome Vanadium Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.4"D (1560)
- ARROW Low-Voltage Wire Staple Gun (T25)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-7' 9)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1109)
- INGERSOLL-RAND 11 Piece Socket Accessory Set (752055X)
- INGERSOLL-RAND 47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set (752000)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - Metric 6-Pt (752053X)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - SAE 6-Pt (752054X)
- INGERSOLL-RAND SKT 3/8" DR IM SET (IRSK3H8)
- INGERSOLL-RAND 11Pc 3/8" Drive Metric Socket Set (IR) (752047)
- PROTO 3/8" Drive Deep Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52205)
- Ingersoll-Rand Sockets & Ratchets