Shop All Adjustable Wrenches
Ingersoll-Rand
8 Inch Adjustable Wrench
Mfr # 755250X
Zoro # G3970343
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 755250X
- Zoro # G3970343
- UPC # 28907555881
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Description
Ingersoll Rand® adjustable wrenches are built from drop-forged chrome vanadium steel and finished with industrial-grade Black Phosphate for maximum durability and corrosion resistance. Wrench jaws have SAE and metric size scales for quick reference and feature a wide jaw design for added range and application. All wrenches are long-pattern for extra reach and thick I-beam handles add rigidity and grip and take the sting out of high torque applications. • OVERALL LENGTH: 8 Inches • FINISHED: Premium Chrome Vanadium Steel Contruction with Industrial Grade Black Phosphate Finish and Extra Long Pattern for Added Torque • FUNCTIONAL: Wide Jaw Design for Increased Working Range; Laser Etched Size Markeings in both SAE and Metric • QUALITY BUILT: Meets or Exceeds ANSI Standards • AVAILABLE IN: 8 Inch, 10 Inch, and 12 Inch Lengths • COLOR: Black Phosphate Finish • MATERIAL: Chrome Vanadium Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- BEST WAY TOOLS Best Way Tools Magnetic Screwdriver Set 32 pc (63540)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- FISCH Brad Point Drill (FSF-004134)
- INGERSOLL-RAND 12 Inch Adjustable Wrench (755252X)
- INGERSOLL-RAND 12" Wide Jaw Adjustable Wrench (IR) (755252)
- INGERSOLL-RAND 10 Inch Adjustable Wrench (755251X)
- INGERSOLL-RAND 10" Wide Jaw Adjustable Wrench (IR) (755251)
- INGERSOLL-RAND 8" Wide Jaw Adjustable Wrench (IR) (755250)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- Ingersoll-Rand Adjustable Wrenches