Shop All Air Compressor Parts
This Product is Discontinued
Ingersoll-Rand
7PK1080 Micro Ribbed V-Belt, Outside Length 42-1/2" (Discontinued)
Mfr # 89306302
Zoro # G7482754
Free Shipping & Returns
This Product is Discontinued
Key Features
- V-Belt Section PK
- Industry Number 7PK1080
- Top Width 32mm
- Number of Ribs 7
- Outside Length 42-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 89306302
- Zoro # G7482754
- UPC # 678384063029
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Top Width | 32mm |
Outside Length | 42-1/2" |
Belt Trade Size | PK |
Details
V-Belt Section | PK |
Item | Banded V-Belt |
Industry Number | 7PK1080 |
Number of Ribs | 7 |
Thickness | 4 9/16 mm |
Resists | Oil, Heat |
For Use With | 10 HP UP6-Series Units: 1ZPT2, 1ZPT3, 4RU68, 4RU69, 6WA82 |
V-Belt Type | Micro Ribbed V-Belt |
Material | Polyurethane |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Neoprene |
Reinforcing Cord Material | Polyester |
Number of Bands | 7 |
Application | 10 hp UP6-Series Units |
Fits Brand | Ingersoll Rand |
Type | Drive Belt |
For Use With Mfr. Model Number | ; UP6-10-125/80-200-3UP6-15C-125/120-460-3; UP6-15C-125/120-230-3; UP6-10TAS-150/80-200-3; UP6-10TAS-150/80-230-3;UP6TAS-10-150/80-460-3;UP6-10-125/80-460-3;UP6-10-125/80-230-3 |
Compatible with Series | UP6 |
Product Type | Drive Belt |
Compatible with Brand | Ingersoll Rand |
Compatible with Manufacturer Part Number | UP6-10-125/80-200-3UP6-15C-125/120-460-3, UP6-10-125/80-230-3, UP6-10-125/80-460-3, UP6-10TAS-150/80-200-3, UP6-10TAS-150/80-230-3, UP6-15C-125/120-230-3, UP6TAS-10-150/80-460-3 |
Description
Drive Belt, Series Not Applicable, Compatible with Grainger Part Number 1ZPT2, 1ZPT3, 1ZPT4, 4RU68, 4RU69, 4RU70, 4RU71, 6WA82, 6WA83, Product Type Drive Belt, Compatible with Manufacturer Part Number UP6-10-125/80-200-3UP6-15C-125/120-460-3, UP6-10-125/80-230-3, UP6-10-125/80-460-3, UP6-10TAS-150/80-200-3, UP6-10TAS-150/80-230-3, UP6-15C-125/120-230-3, UP6TAS-10-150/80-460-3, Compatible with Series UP6, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.