Shop All Plier Sets
Ingersoll-Rand
7 Piece Master Pliers Set
Mfr # 752013
Zoro # G4121878
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752013
- Zoro # G4121878
- UPC # 28907537610
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Description
Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets. • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster. • ERGONOMIC: Textured Double-Injection Grip for Added Comfort and Control • FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion and Precision Machined Jaws for Precise Fit; Induction Hardened Cutting Edges that Stay Sharp Longer • QUALITY BUILT: Meets or Exceeds ANSI Standards • CONTAINS: Selection of most commonly used tech pliers - 6 Inch Diagonal Pliers; 6 Inch Long Nose Pliers; 7 Inch Linesman Pliers; 8 Inch Slip Joint Pliers; 8 Inch Long Nose Pliers; 8 Inch Diagonal Pliers; 9-1/2 Inch Groove Joint Pliers • COLOR: Black / Grey • MATERIAL: Chrome Moly (CrMo) Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-2100)
- AMPG Cmm Extension, 40mm Length, M2 (Z3840)
- SURTEK Carpenter Pincers 8 (115116)
- OTC Retaining Ring Plier Set, 8 pcs. (4512)
- ASTRO PNEUMATIC $PLIERS SNAP RING 10PC SET (AO9401)
- GENERAL TOOLS Eyelet Plier Set 101Pc (71)
- PROTO 18 Piece Proto Retaining Ring Plier Set (J380)
- GENERAL TOOLS PLIER SET 8PC MINI TECH IN VINYL CASE (GN938)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- Ingersoll-Rand Plier Sets