Shop All Socket Sets
Ingersoll-Rand
47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set
Mfr # 752000
Zoro # G4121850
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 752000
- Zoro # G4121850
- UPC # 28907537528
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Socket Set |
Description
Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets. • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster. • BETTER GRIP: All sockets feature IR Signature Vertical Knurling for better grip and easier handling • FINISHED: Constructed from Mirror-Polished Premium Chrome Vanadium Steel • QUALITY BUILT: Meets or Exceeds ANSI Standards for Fit, Finish and Torque • CONTENTS: Set contains 43 Sockets, a 90 Tooth Ratchet with Double Injection Handle, 2 Extensions (3 and 6 inch) and a Universal Joint • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Cr-V Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95557QPB123910)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-505)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-3/16 x 3In (63127635110)
- INGERSOLL-RAND 11Pc Socket Accessories Set (IR) (752055)
- INGERSOLL-RAND 11 Piece Socket Accessory Set (752055X)
- INGERSOLL-RAND 12Pc 1/2" Drive Metric Deep Socket Set (IR) (752053)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Deep Socket Set (IR) (752045)
- INGERSOLL-RAND 3 Piece 10 Inch Extension Bar Set (752056X)
- INGERSOLL-RAND 11Pc 1/4" Drive SAE Socket Set (IR) (752044)
- URREA 1/2" Drive Metric, 17 pcs (54208)
- Ingersoll-Rand Sockets & Ratchets