Shop All Electric Impact Wrenches
Ingersoll-Rand
38 Right Angle Impact Wrench bare tool only
Mfr # IRTW5330
Zoro # G808199132
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque -190
- Max. Blows per Minute 3000
- Features Built to last, this wrench featuring a durable aluminum hammer case, will deliver the right power every time you pull the trigger.; Thanks to its ergonomic build, this wrench can easily reach any tight spaces you need to work on; Socket Retainer Ring; With a high torque output and great power-to-weight ratio, you’ll be able to work quickly and efficiently without having to over-exert yourself.
- Tool Length 17.25"
- Tool Voltage 20V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW5330
- Zoro # G808199132
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Tool Length | 17.25" |
Drive size | 1/2'' square |
Dimensions | 15.8 x 2.13 x 2.2 in. |
Details
Max. Torque | -190 |
Max. Blows per Minute | 3000 |
Features | Built to last, this wrench featuring a durable aluminum hammer case, will deliver the right power every time you pull the trigger.; Thanks to its ergonomic build, this wrench can easily reach any tight spaces you need to work on; Socket Retainer Ring; With a high torque output and great power-to-weight ratio, you’ll be able to work quickly and efficiently without having to over-exert yourself. |
Tool Voltage | 20V |
Power Source | BL2005 |
Retainer Type | Socket Retainer Ring |
Series | W5330 |
Drive Type | 3/8 in. |
Free Speed (RPM) | 1900 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 18 (CMHT68005)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-X (C66052)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wExt 6 anvil 2battery kit (IRTW9691-K2E)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- Ingersoll-Rand Power Fastening Tools