Shop All Air Impact Wrenches
Ingersoll-Rand
38 Quiet Impactool
Mfr # IRT2115QTIMAX
Zoro # G207731704
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 15000 RPM
- Square Drive Size 3/8'' square
- Retainer Type Hog-Ring
- Overall Length 6"
- Features Titanium hammer case and composite housing; So versatile that it can be used in any market; Hog-Ring; Tested and guaranteed to last
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2115QTIMAX
- Zoro # G207731704
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8'' square |
Overall Length | 6" |
Details
Free Speed | 15000 RPM |
Retainer Type | Hog-Ring |
Features | Titanium hammer case and composite housing; So versatile that it can be used in any market; Hog-Ring; Tested and guaranteed to last |
Torque Range (Nm) | 34 - 407 |
Actuation | Trigger |
Series | 2115TiMAX |
Blows Per Minute (bpm) | 1500 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Router Bit, 1/4", Diamond Cut (781-001070)
- DOMINATOR Curvd Pry Bar Set, Hardnd and Temprd Stel (61355)
- RAZOR-BACK Knife Corn Tough Duty Bld 15In (62224)
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (212)
- INGERSOLL-RAND IMPACT WRENCH 12 DRIVE THUNDER GUN STREET LEGAL (IRT232TGSL)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- INGERSOLL-RAND Air Impact Wrench, General, 1/2" Max. Bolt (2135QXPA-2)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- Ingersoll-Rand Air Impact Wrenches