Shop All Filter, Regulator, Lubricator
Ingersoll-Rand
3/8" Piggyback Filter/Regulator/Lubricator
Mfr # IRTC38231-600
Zoro # G902677130
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Industry leading flow rates; Low leak rates; 2 year warranty; All modular design
- Number of Pieces 2
- Bowl Polycarbonate w/guard
- Type 2-piece combo
- Gauge Port Flush-mount gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTC38231-600
- Zoro # G902677130
- UPC # 663023000000
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Gauge Port Size | 3/8'' NPT |
Details
Features | Industry leading flow rates; Low leak rates; 2 year warranty; All modular design |
Number of Pieces | 2 |
Bowl | Polycarbonate w/guard |
Type | 2-piece combo |
Gauge Port | Flush-mount gauge |
Series | 1500 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- WATTS Air Regulator, 0-125 Out, 300 In, 3/8" (R75-03C)
- D&D 145" Outside Length, 2/3" Top Width, 1 Ribs (B142)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- CAMOZZI #Mc202-D10, Filter-Regulator, Mc Series, 1/2" NPTF Port, 5 Micron Filtering Element, Semiautomatic, (MC202-D10)
- TECHNOLUBE 500CC SERVICE PACK FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (TL-SP3)
- ALL TOOL DEPOT 3/8" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM863NA)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- CAMOZZI #Mc104-D11Tf, Mc Series, Filter/Regulator, 1/4" NPTF, 5 Micron Filtering Element, Semi-Automatic, (MC104-D11TF)
- GROZ Filter/Regulator/Lubricator, 1/2In, 106cfm (7DX47)
- Ingersoll-Rand Compressed Air Treatment