Shop All Electric Impact Wrenches
Ingersoll-Rand
38 MINI IMPACT TOOL
Mfr # IRT2102XPA
Zoro # G308199212
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque -55
- Max. Blows per Minute 3650
- Features Can fit in the toughest to reach spaces; Delivers powerful torque with low air; Hog-Ring
- Tool Length 6.8"
- Retainer Type Hog-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2102XPA
- Zoro # G308199212
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Tool Length | 6.8" |
Drive size | 3/8'' square |
Details
Max. Torque | -55 |
Max. Blows per Minute | 3650 |
Features | Can fit in the toughest to reach spaces; Delivers powerful torque with low air; Hog-Ring |
Retainer Type | Hog-Ring |
Free Speed (RPM) | 14500 |
Impacts Per Minute | 3650 |
Actuation | Trigger |
Series | 2101XPA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Smooth Blade Insulation Knife (48-22-1921)
- IRWIN 5" Multi-Purpose Vise (4935505)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- STARRETT Thickness Gage Holder, Single End (806)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wExt 6 anvil 2battery kit (IRTW9691-K2E)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- Ingersoll-Rand Electric Impact Wrenches