Shop All Air Ratchet Wrenches
Ingersoll-Rand
38 Mini Air Ratchet
Mfr # IRT105-D3
Zoro # G907878549
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 1/4'' square
- Torque Range 45-500
- Free Speed 250
- Length 7.3"
- Min. Hose 45359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT105-D3
- Zoro # G907878549
- Country of Origin China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 1/4'' square |
Length | 7.3" |
Details
Item - Air Ratchets | Ratchet Wrench |
Torque Range | 45-500 |
Free Speed | 250 |
Min. Hose | 45359 |
Air Cons. @ Free Speed (cfm) | 18 |
Actuation | Lever |
Series | 105 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 2-3" .0001" Outside Micrometer (4112-0115)
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013M)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #29 (C71129)
- ALLWAY Hook-Style Safety Knife Safety Recessed, 6 in L (20Y941)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D3)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM (107XPA)
- INGERSOLL-RAND 3/8" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (109XPA)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D3)
- INGERSOLL-RAND RATCHET AIR 12IN DRIVE 105IN 50FTLBS 160RPM (IRT1077XPA)
- AIRCAT High Torque Ratchet, 3/8" (805-HT)
- Ingersoll-Rand Air Ratchet Wrenches