Shop All Air Ratchet Wrenches
Ingersoll-Rand
38 MAX Series Mini Air Ratchet
Mfr # IRT1105MAX-D3
Zoro # G007878579
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 3/8'' square
- Torque Range 15-158
- Free Speed 300
- Length 7.36"
- Series 1105MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT1105MAX-D3
- Zoro # G007878579
- Country of Origin China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 3/8'' square |
Length | 7.36" |
Details
Item - Air Ratchets | Ratchet Wrench |
Torque Range | 15-158 |
Free Speed | 300 |
Series | 1105MAX |
Air Cons. @ Free Speed (cfm) | 20 |
Actuation | Lever |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- INSIZE Shell Type Point (6282-0201)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D3)
- INGERSOLL-RAND $1/4" Mini Air Ratchet (IR105-D2)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- INGERSOLL-RAND 3/8" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (109XPA)
- INGERSOLL-RAND 1/2" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (1099XPA)
- INGERSOLL-RAND RATCHET AIR 38IN DRIVE 104IN 50FTLBS 150RPM (IRT107XPA)
- SP AIR 1/4" The Perfect Impact Ratchet (SP-7260RP)
- Ingersoll-Rand Air Ratchet Wrenches