Shop All Air Impact Wrenches
Ingersoll-Rand
38 in UltraCompact Impactool
Mfr # IRT15QMAX
Zoro # G307818770
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 6000 RPM
- Square Drive Size 3/8'' square
- Features 475 ft-lbs of nut-busting torque at just 2.4 lbs; Power-to-weight leader in its class; Hog-Ring; One-handed forward/reverse push button and 3-mode power regulator give you max control and max performance
- Overall Length 4.6"
- Retainer Type Hog-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT15QMAX
- Zoro # G307818770
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8'' square |
Overall Length | 4.6" |
Details
Free Speed | 6000 RPM |
Features | 475 ft-lbs of nut-busting torque at just 2.4 lbs; Power-to-weight leader in its class; Hog-Ring; One-handed forward/reverse push button and 3-mode power regulator give you max control and max performance |
Retainer Type | Hog-Ring |
Series | 36QMAX |
Blows Per Minute (bpm) | 1350 |
Actuation | Trigger |
Torque Range (Nm) | -644 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 11 Piece Metric Long Pattern Combination Wrench Set (752057X)
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 (R5)
- J.W. WINCO GN352-25-15-M6-S-55 Rubber Bumper Threaded Stud (352-25-15-M6-S-55)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3532)
- INGERSOLL-RAND 12COMPOSITE IMPACT, 600ftlbs MAX TORQUE (IRT2130)
- INGERSOLL-RAND Air Impact Wrench, 1/4 In. Dr., 14,500 rpm (2101XPA)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- INGERSOLL-RAND IMPACT WR AIR 3/8" 150 FT LBS (IR212)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D-6)
- Ingersoll-Rand Air Impact Wrenches