Shop All Socket Sets
This Product is Discontinued
Ingersoll-Rand
3/8 in Drive Metric, 8 pcs (Discontinued)
Mfr # SK3M8N
Zoro # G1695154
This Product is Discontinued
Key Features
Square Drive
- Number of Pieces 8
- Connection Type Hex
- Includes Blow Molded Case
- Finish Electro-phosphate
- Standards ASME B107.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # SK3M8N
- Zoro # G1695154
- UPC # 663023020716
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Details
Number of Pieces | 8 |
Connection Type | Hex |
Includes | Blow Molded Case |
Finish | Electro-phosphate |
Standards | ASME B107.2 |
Std. Socket Point Styles Included | 6 |
Features | Impact Grade Strength and Durability |
Drive Type | Square |
Item | Impact Socket Set |
Measurement Type | Metric |
Socket Type | 6 pt Std. |
Impact Rated | Yes |
Sockets Included | 10mm, 11mm, 13mm, 14mm, 15mm, 17mm, 19mm, 9mm |
SAE or Metric | Metric |
Description
Impact Socket Set, Electro-phosphate, 3/8 in, Impact Rated Yes, Drive Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.