Shop All Electric Impact Wrenches
Ingersoll-Rand
38 in 20V Cordless Right Angle Impact with Charg
Mfr # IRTW5330-K12
Zoro # G108199078
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque -190
- Max. Blows per Minute 3000
- Includes 3/8" Impact Wrench, Charger, 1 BL2012 Li-ion Battery & Case
- Features Built to last, this wrench featuring a durable aluminum hammer case, will deliver the right power every time you pull the trigger.; Thanks to its ergonomic build, this wrench can easily reach any tight spaces you need to work on; With a high torque output and great power-to-weight ratio, you’ll be able to work quickly and efficiently without having to over-exert yourself.
- Tool Voltage 20V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW5330-K12
- Zoro # G108199078
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Dimensions | 18.25 x 11.75 x 5.1 in. |
Drive size | 3/8'' square |
Details
Max. Torque | -190 |
Max. Blows per Minute | 3000 |
Includes | 3/8" Impact Wrench, Charger, 1 BL2012 Li-ion Battery & Case |
Item | Impact Wrench |
Features | Built to last, this wrench featuring a durable aluminum hammer case, will deliver the right power every time you pull the trigger.; Thanks to its ergonomic build, this wrench can easily reach any tight spaces you need to work on; With a high torque output and great power-to-weight ratio, you’ll be able to work quickly and efficiently without having to over-exert yourself. |
Tool Voltage | 20V |
Drive Type | 3/8 in. |
Series | IQv20 |
Free Speed (RPM) | 1900 |
Retainer Type | Hog Ring |
Power Source | BL2005 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 6" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB6PH2-25)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (D18646)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5/16 in. - 8mm Hex Bit Socket (49-66-5141)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- MILWAUKEE TOOL Impact Wrench and Battery, Through Hole, (2864-20, 48-11-1850R)
- Ingersoll-Rand Power Fastening Tools