Shop All Socket Sets
Ingersoll-Rand
3/8" Drive SAE, Metric, 43 pcs
Mfr # IRTSK3C8N
Zoro # G6998700
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE, Metric
- Drive Size 3/8"
- Number of Pieces 43
- SAE or Metric SAE, Metric
- Includes 3/8" Drive 6-Point Fractional Sizes 5/16" to 3/4"; Metric Sizes 8mm to 19mm in both Standard and Deep Lengths; 3" Extension; 3/8"x 3/8" Universal Joint; 1/4" Hex to 3/8" Square Drive Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTSK3C8N
- Zoro # G6998700
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE, Metric |
Item | Socket Set |
Number of Pieces | 43 |
SAE or Metric | SAE, Metric |
Includes | 3/8" Drive 6-Point Fractional Sizes 5/16" to 3/4"; Metric Sizes 8mm to 19mm in both Standard and Deep Lengths; 3" Extension; 3/8"x 3/8" Universal Joint; 1/4" Hex to 3/8" Square Drive Adapter |
Description
Socket Set,SAE/Metric,3/8 In. Drive,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- MAKITA Diamond Blade Variety Pk, 7/8 in Arbor Sz (E-12647)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- STANLEY Stanley Sortmaster„¢ Junior Nuts And Bolts Organizer, 14-3/4" x 11-1/2" x 2-5/8 (STST14022)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - Metric 6-Pt (752053X)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- INGERSOLL-RAND 11Pc 3/8" Drive Metric Deep Socket Set (IR) (752049)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - SAE 6-Pt (752054X)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Socket Set (IR) (752043)
- INGERSOLL-RAND 47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set (752000)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- Ingersoll-Rand Sockets & Ratchets