Shop All Air Impact Wrenches
Ingersoll-Rand
38 DR LOW PROFILE HAMMERHEAD IMPOOL AIR RATCHET
Mfr # IRT2015MAX
Zoro # G707818783
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 9000 RPM
- Square Drive Size 3/8'' square
- Retainer Type Hog-Ring at 90 deg.
- Features Finely tuned vane motor and power regulation; Able to access any hard-to-reach spaces with ease; Hog-Ring at 90 deg.; Perfect for automotive repair work
- Overall Length 13.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT2015MAX
- Zoro # G707818783
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8'' square |
Overall Length | 13.1" |
Details
Free Speed | 9000 RPM |
Retainer Type | Hog-Ring at 90 deg. |
Features | Finely tuned vane motor and power regulation; Able to access any hard-to-reach spaces with ease; Hog-Ring at 90 deg.; Perfect for automotive repair work |
Torque Range (Nm) | 61 - 244 |
Impacts Per Minute | 2100 |
Actuation | Trigger |
Blows Per Minute (bpm) | 2100 |
Series | 2015MAX |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Blue Top / Yellow Bottom (TSF-1836-BLUY)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RV97)
- RIDGID Draw Tray Assembly (26802)
- HHIP 3/4 X 3/4 X 1-5/8 X 3-3/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5766)
- INGERSOLL-RAND IMPACT WR AIR 3/4" W/3" EXT 1100 FT LBS (IR261-3)
- INGERSOLL-RAND 3/8 in. Drive Ultra-Compact Air Impact Wrench (IR15QMAX)
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- INGERSOLL-RAND IMPACT WR 1" 1600 FT LBS (IR280)
- INGERSOLL-RAND IMPACT WRENCH 34 DRIVE 1100FTLBS 5500RPM (IRT261)
- INGERSOLL-RAND IMPACT WR AIR 3/8" 150 FT LBS (IR212)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D)
- Ingersoll-Rand Air Impact Wrenches