Shop All Impact Wrench Accessories
Ingersoll-Rand
38 Cordless Ratchet 20v Bare Tool
Mfr # IRTR3130
Zoro # G608199028
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Overall Length 17.5
- Free Speed (RPM) 225
- Actuation Button
- Drive size 3/8'' square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTR3130
- Zoro # G608199028
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 17.5 |
Drive size | 3/8'' square |
Details
Item | Ratchet Wrench |
Voltage | 20V |
Free Speed (RPM) | 225 |
Actuation | Button |
Torque Range (Nm) | 14 - 73 NM |
Series | IQV20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-35820 1/4" Npt Pipe Tap (632-35820)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (ZWEDC610MAT-10' 0)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- INGERSOLL-RAND Vane Pack, 3/4 (2145-42-7)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- INGERSOLL-RAND Hammer Case Screw, 1/2 (2235-638)
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- VERSADRIVE HMT Rapid-Lock in. Impact Wrench Adapter (111130-012A)
- Ingersoll-Rand Power Fastening Tools