Shop All Air Impact Wrenches
Ingersoll-Rand
3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque
Mfr # 2115QTIMAX
Zoro # G6213891
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1500
- Duty Industrial
- Free Speed 15,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2115QTIMAX
- Zoro # G6213891
- UPC # 663023043135
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Drive Size - Air Tools | 3/8" Square |
Overall Length | 6 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 300 ft-lb, Fastening Torque 230 ft-lb, Free Speed 15,000 RPM, Impact Rated Yes, Impact Sound Level 93 dB, Impacts per Minute 1,500, Number of Speed Settings 4, Power to Weight Ratio 120.9 ft-lb/lb, Max. Bolt Capacity 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- MITUTOYO Rule, Steel, 18 In (182-241)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- INGERSOLL-RAND IMPACT WR AIR 1 " 1475 FT LBS (IR295A)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1100ft-lb Max Rev Torque, Heavy Duty (1720P1)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 6000 rpm (259)
- INGERSOLL-RAND 1" Air Impact Wrench, 2750ft-lb Torque, Super Duty, D-handle (3940B2TI)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7000 rpm (48MA08)
- Ingersoll-Rand Air Impact Wrenches