Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
3.67x6.75" Random Orbital Sander, Paper Clamp Pad, 8000 RPM
Mfr # 312A
Zoro # G2572141
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- HP 0.3 HP
- Pad Size - Air Sanders 3 1/2 in x 6 1/2 in
- Pad Face Type PSA
- Pad Size 3.67"W x 6-3/4"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 312A
- Zoro # G2572141
- UPC # 663023019710
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 3 1/2 in x 6 1/2 in |
Pad Size | 3.67"W x 6-3/4"L |
Min. Hose Size | 3/8 in |
Overall Length | 9" |
Min Hose Size | 3/8" |
Tool Length | 8 1/8 in |
Tool Height | 4 1/4 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Abrasive Pad Size | 3 2/3 in x 9 in |
Tool Width | 5 1/2 in |
Description
Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Rectangle, Abrasive Pad Size 3 2/3 in x 9 in, Pad Motion Orbital, Abrasive Mount Type Clamp, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.3 hp, Duty Medium, Grip Type Palm, Maximum Motor Speed 8,000 RPM, Speed Settings Variable, Air Consumption 9 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Orbit Diameter Not Applicable, Dust Collection Type Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- NORSEMAN BY VIKING DRILL AND TOOL 115 Piece #1-60, A-Z, 1/16-1/2" Jobber Drills (47512)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive (PRED2F150HM)
- INGERSOLL-RAND SANDER AIR 6IN RANDOM ORBITAL 12000RPM VAC RDY (IRT4151)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (4151)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128XPA)
- INGERSOLL-RAND $SANDER AIR DAQ QUIET 6" PAD (IR311A)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- INGERSOLL-RAND 7 Heavy Duty Air Angle Sander 0.50 Hp (313A)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- Ingersoll-Rand Air Sanders, Buffers & Polishers