Shop All Air Impact Wrenches
Ingersoll-Rand
34 in Drive Super Duty Air Impact Wrench with 3
Mfr # IRT261-3
Zoro # G007818155
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 5500 RPM
- Square Drive Size 3/4'' square
- Features Provides a high torque output for increased power; Jumbo hammer provides a great power-to-weight ratio; Hog-Ring, 3'' extension; Made to last
- Overall Length 11.8"
- Retainer Type Hog-Ring, 3'' extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT261-3
- Zoro # G007818155
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4'' square |
Overall Length | 11.8" |
Details
Free Speed | 5500 RPM |
Features | Provides a high torque output for increased power; Jumbo hammer provides a great power-to-weight ratio; Hog-Ring, 3'' extension; Made to last |
Retainer Type | Hog-Ring, 3'' extension |
Torque Range (Nm) | 272 - 1627 |
Drive Type | 3 in. Extended |
Blows Per Minute (bpm) | 1000 |
Series | 261 |
Actuation | Trigger |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- WESTWARD 7/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE7)
- JONARD TOOLS Contact Burnisher File, Gen Purp, Red, PK12 (OB-3/12)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #42 (C18095)
- INGERSOLL-RAND IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM (IRT295A)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX)
- INGERSOLL-RAND 12COMPOSITE IMPACT, 600ftlbs MAX TORQUE (IRT2130)
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- ASTRO PNEUMATIC Air Saber Saw, w/ 5 pcs. Blade Set (930)
- Ingersoll-Rand Air Impact Wrenches