Shop All Air Impact Wrenches
Ingersoll-Rand
34 Impact Wrench
Mfr # IRT259
Zoro # G307818107
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in.
- Free Speed 6000 RPM
- Square Drive Size 3/4'' square
- Overall Length 8.6"
- Features Lightweight; Patent-pending soft-mount system reduces vibration for extended motor and switch life; Hog-Ring; Handle-vented exhaust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT259
- Zoro # G307818107
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4'' square |
Overall Length | 8.6" |
Details
Air Inlet | 3/8 in. |
Free Speed | 6000 RPM |
Features | Lightweight; Patent-pending soft-mount system reduces vibration for extended motor and switch life; Hog-Ring; Handle-vented exhaust |
Retainer Type | Hog-Ring |
Actuation | Trigger |
Torque Range (Nm) | -1424 |
Blows Per Minute (bpm) | 1000 |
Drive Type | 3/4 in. |
Series | 259 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 4 pcs (H4W)
- WIHA Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27 (75994)
- SAFETY SPEED Autometer For All 120 Volt Machines (AUTO1)
- KO-KEN Socket 5/16 12 Point 55mm 3/8 Sq. Drive (3305A-5/16)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- INGERSOLL-RAND IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM (IRT295A)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- AJAX TOOL WORKS CHUCK 1/2" IMPACT WRENCH (AJA1012)
- Ingersoll-Rand Air Impact Wrenches